• The item cannot be ordered due to missing prices.

Rubber wiper / water squeegee, Length: 600mm

Article no.: 087505 600

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Material of the frame Metal frame
Material of the slide face Hard rubber lip
Shape curved
suitable for handle ⌀ 28 mm
Type of product Water pusher

Identification numbers & Classifications

Article number 087505 600
EAN / GTIN 4250560516107
Manufacturer number 268060

Description

Version:

Professional water squeegee, curved galvanised metal frame. With 5 mm hard rubber lip for water, slush, sludge, snow, shards, sawdust, etc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart