• The item cannot be ordered due to missing prices.

Rubber wiper / water squeegee 450 mm

Article no.: 087505 450

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 450 mm
Material of the frame Metal frame
Material of the slide face double synthetic foam rubber strips
Shape straight
suitable for handle ⌀ 24 mm
Type of product Water pusher

Identification numbers & Classifications

Article number 087505 450
EAN / GTIN 4250560506818
Manufacturer number 269000

Description

Version:

Galvanised metal frame. Double synthetic foam rubber strips (synthetic rubber lip No. 087506 size 450).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart