• The item cannot be ordered due to missing prices.

Load ring can be welded 5,3 t

Article no.: 086484 5,3

Select article variation and quantity

Lifting capacity WLL SF 4:1 (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Eye width B 55 mm
Dimension C 47 mm
Pin ⌀ D 21 mm
Dimension E 104 mm
Dimension F 57 mm
Length L 51 mm
Version can be welded
Safe working load 5.3 t
Type of product Load stand

Identification numbers & Classifications

Article number 086484 5,3
EAN / GTIN 2050001857118
Manufacturer number WE.LR_530_FO0139

Description

Version:

Load ring can be welded with weld-on clip, can be rotated through 180°, painted red, safety factor 4.

Note:

SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart