• The item cannot be ordered due to missing prices.

Load ring can be welded 3,15 t

Article no.: 086484 3,15

Select article variation and quantity

Lifting capacity WLL SF 4:1 (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Eye width B 45 mm
Dimension C 37 mm
Pin ⌀ D 17 mm
Dimension E 86 mm
Dimension F 49 mm
Length L 44 mm
Version can be welded
Safe working load 3.15 t
Type of product Load stand

Identification numbers & Classifications

Article number 086484 3,15
EAN / GTIN 2050001857248
Manufacturer number WE.LR_315_FO0139

Description

Version:

Load ring can be welded with weld-on clip, can be rotated through 180°, painted red, safety factor 4.

Note:

SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart