{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Strap width | 30 mm | |
Safe working load simple direct lift WLL | 1,000 kg | |
Safe working load simple looped lift WLL | 800 kg | |
Safe working load double WLL up to 7° | 2,000 kg | |
Safe working load double WLL 7° – 45° | 1,400 kg | |
Safe working load double WLL 45° – 60° | 1,000 kg | |
Type of product | Sling |
Article number | 086271 4 | |
EAN / GTIN | 2050001858573 | |
Manufacturer number | MC03004 |