{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Strap width | 30 mm | |
Safe working load simple direct lift WLL | 1,000 kg | |
Safe working load simple looped lift WLL | 800 kg | |
Safe working load double WLL up to 7° | 2,000 kg | |
Safe working load double WLL 7° – 45° | 1,400 kg | |
Safe working load double WLL 45° – 60° | 1,000 kg | |
Type of product | Sling |
Article number |
086271 2
Copy |
|
EAN / GTIN |
2050001858559
Copy |
|
Manufacturer number |
MC03002
Copy |
|
Manufacturer/responsible person | Technotex Industrial Supply BV, Printer 22, 7741 MD COEVORDEN, Netherlands, www.technotex.nl |