{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 257 mm | |
Width | 182 mm | |
Height | 290 mm | |
Lifting height | 120 mm | |
Claw length | 57 mm | |
Claw width | 75 mm | |
minimum insertion height | 26 mm | |
automatic spring retraction | yes | |
maximum load capacity | 5 t | |
Weight | 19 kg | |
Type of product | Hydraulic machine lifter |
Article number | 086046 5 | |
EAN / GTIN | 4025092153997 | |
Manufacturer number | YAM-5 5t |