{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 280 mm | |
Width | 240 mm | |
Height | 325 mm | |
Lifting height | 145 mm | |
Claw length | 60 mm | |
Claw width | 100 mm | |
minimum insertion height | 33 mm | |
automatic spring retraction | yes | |
maximum load capacity | 10 t | |
Weight | 38 kg | |
Type of product | Hydraulic machine lifter |
Article number | 086046 10 | |
EAN / GTIN | 4025092154000 | |
Manufacturer number | YAM-10 10t |