{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard lifting height | 1.5 m | |
Number of chains | 1 | |
Safe working load | 3,000 kg | |
Weight | 17.2 kg | |
Type of product | Lever hoist / chain pull |
Article number | 086018 3 | |
EAN / GTIN | 4053981979649 | |
Manufacturer number | 192028553 / 4053981979649 |