{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard lifting height | 1.5 m | |
Number of chains | 1 | |
Safe working load | 750 kg | |
Weight | 6.7 kg | |
Type of product | Lever hoist / chain pull |
Article number |
086018 0,75
Copy |
|
EAN / GTIN |
4053981979625
Copy |
|
Manufacturer number |
ERGO360 750, 0,75t,
Copy |
|
Manufacturer/responsible person | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |