{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 450 mm | |
maximum length flat | 1,500 mm | |
minimum material wall thickness, flat | 45 mm | |
minimum material wall thickness, round | 75 mm | |
Dimension A | 260 mm | |
Dimension B | 359 mm | |
Dimension C | 176 mm | |
Dimension D | 174 mm | |
Dimension E | 140 mm | |
Dimension F | 391 mm | |
Dimension G | 72 mm | |
maximum lifting capacity flat | 1,000 kg | |
maximum lifting capacity round | 400 kg | |
Weight | 63 kg | |
Type of product | Lifting magnet |
Article number | 085995 1000 | |
Manufacturer number | UL1000+ |