• The item cannot be ordered due to missing prices.

Switchable welding aid, Type: QHCSS

Article no.: 085957 QHCSS

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 400 N
Height 95 mm
Length 111 mm
Width 29 mm
maximum temperature resistance 180 °C
Weight 0.7 kg
Type of product Magnet with switch

Identification & Classification

Article number 085957 QHCSS
EAN / GTIN 5012095618072
Manufacturer number QHCSS

Description

Version:

Holds workpieces at angles of 45° and 90°. Temperature-resistant up to maximum 180 °C. Ideal for round and rectangular hollow section, and also for angle material and flat material.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart