• The item cannot be ordered due to missing prices.

Switchable welding aid QHCSL

Article no.: 085957 QHCSL

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 750 N
Height 130 mm
Length 152 mm
Width 35 mm
maximum temperature resistance 180 °C
Weight 1.4 kg
Type of product Magnet with switch

Identification numbers & Classifications

Article number 085957 QHCSL
EAN / GTIN 5012095618089
Manufacturer number QHCSL

Description

Version:

Holds workpieces at angles of 45° and 90°. Temperature-resistant up to maximum 180 °C. Ideal for round and rectangular hollow section, and also for angle material and flat material.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart