{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 972 | |
Nominal clamping force | 750 N | |
Height | 225 mm | |
Length | 225 mm | |
Width | 22 mm | |
Material of the magnet core | Ferrite | |
Angular adjustment range | 90 degrees | |
Weight | 2.2 kg | |
Type of product | Magnet with switch |
Article number | 085954 972 | |
EAN / GTIN | 2050000965500 | |
Manufacturer number | E972 |