• The item cannot be ordered due to missing prices.

Magnetic clamp with 90° (fixed), Ferrite, Type: 971

Article no.: 085954 971

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 971
Nominal clamping force 400 N
Height 140 mm
Length 140 mm
Width 35 mm
Material of the magnet core Ferrite
Angular adjustment range 90 degrees
Weight 1.4 kg
Type of product Magnet with switch

Identification numbers & Classifications

Article number 085954 971
EAN / GTIN 2050000965494
Manufacturer number E971

Description

Version:

Angular tolerance ± 0.05 / 100 mm.

Application:

For clamping components at a fixed angle of 90° and for preparing welding and assembly operations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart