• The item cannot be ordered due to missing prices.

Flat magnet with internal thread 25 mm

Article no.: 085924 25

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping force 200 N
    25 mm
    Height 7 mm
    Height with thread 14 mm
    Material of the magnet core Neodymium
    Material of the surface galvanised
    Thread M4
    Threaded socket yes
    maximum temperature resistance 80 °C
    Weight 34 g
    Type of product Flat gripper magnet

    Identification numbers & Classifications

    Article number 085924 25
    EAN / GTIN 2050001737779
    Manufacturer number E776

    Description

    Version:

    • Temperature-resistant up to maximum 80 °C.
    • Galvanised surface, magnetic core made of neodymium.
    • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

    Application:

    For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

    Note:

    Screw-in hooks with external thread under No. 085921.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart