• The item cannot be ordered due to missing prices.

Flat magnet with internal thread 20 mm

Article no.: 085924 20

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 140 N
20 mm
Height 6 mm
Height with thread 13 mm
Material of the magnet core Neodymium
Material of the surface galvanised
Thread M4
Threaded socket yes
maximum temperature resistance 80 °C
Weight 16.5 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085924 20
EAN / GTIN 2050001737762
Manufacturer number E775

Description

Version:

  • Temperature-resistant up to maximum 80 °C.
  • Galvanised surface, magnetic core made of neodymium.
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart