{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 116 Profi | |
Body ⌀ | 30 mm | |
Internal height of shackle | 45 mm | |
Material of the housing | Brass | |
Locking | shared keys | |
tall shackle | yes | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
with keyhole cover | no | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085876 30 | |
EAN / GTIN | 4003482451120 | |
Manufacturer number | 116HB 30 45 Z1 GL |