• The item cannot be ordered due to missing prices.

Precision cylinder lock with high shackle individual keys 30 mm

Article no.: 085875 30

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series 116 Profi
    Body ⌀ 30 mm
    Hoop ⌀ 5 mm
    Internal height of shackle 45 mm
    Material of the housing Brass
    Material of the band Chrome-plated steel
    Locking individual keys
    compatible with integrated locking systems no
    suitable for lock barrels no
    tall shackle yes
    Hoop hardened yes
    Shackle, double lever mechanism yes
    with keyhole cover no
    Lock mechanism rust-free precision lock mechanism
    Number of locks 1
    Number of keys 2
    Type of product Padlock

    Identification numbers & Classifications

    Article number 085875 30
    EAN / GTIN 4003482032404
    Manufacturer number 116 HB 30 45

    Description

    Version:

    Solid brass body, rust-free precision lock mechanism, steel shackle hardened and chrome-plated, double locked.
    With extra high shackle.
    The 116 Profi range is available on request in the following special versions: Locks according to a sample pattern or locking, with master key system and additional keys.

    Function:

    Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

    Supplied with:

    Padlock with 2 keys.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Precision cylinder lock with high shackle individual keys 30 mm

    Precision cylinder lock with high shackle individual keys 30 mm

    Number of keys 2 3
    Hoop hardened yes yes
    Hoop ⌀ 5 5
    Body ⌀ 30 30
    Material of the band Chrome-plated steel Chrome-plated steel
    suitable for lock barrels no no
    Lock mechanism rust-free precision lock mechanism rust-free precision lock mechanism

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart