• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 19 mm×7 m polyester Y

Article no.: 085550 Y

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 7 m
Lettering tape width 19 mm
Print colour black
Tape colour yellow
Tape material Polyester
Type of product Lettering tape
Type D1

Identification numbers & Classifications

Article number 085550 Y
EAN / GTIN 5411313452182
Manufacturer number S0720880

Description

Version:

Waterproof, removable D1 tape cartridges.

Suitable for:

Dymo labelling machines No. 085500 size LM360D, LM420P, LM500TS, 4200.

Note:

other labels can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart