• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 19 mm×7 m polyester, Type: W

Article no.: 085550 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 7 m
Lettering tape width 19 mm
Print colour black
Tape colour white
Tape material Polyester
Type of product Lettering tape
Type D1

Identification numbers & Classifications

Article number 085550 W
EAN / GTIN 5411313452137
Manufacturer number S0720830

Description

Version:

Waterproof, removable D1 tape cartridges.
DYMO Original D1 lettering tape for LabelManager, polyester, removable, black on white, 19 mm× 7 m.
Designed specifically for the LabelManager™ and LabelWriter™ Duo labelling devices, D1 lettering tape provides the performance and variety needed for most labelling tasks. They adhere to almost all clean, flat surfaces – including plastic, paper, metal, wood and glass – and feature an easy-to-peel back for effortless attachment. D1 lettering tape is versatile, durable and available in a wide range of widths and colours, so you can bring stress-free organisation to your home and office.

Suitable for:

Dymo labelling machines No. 085500 size LM360D, LM420P, LM500TS, 4200.

Note:

other labels can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart