• The item cannot be ordered due to missing prices.

Steel type punches individually exchangeable, for set No. 085480 2/- mm

Article no.: 085481 2/

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Character height 2 mm
    Width of punch type 2 mm
    Punch type depth 19.05 mm
    Height of punch type 6.35 mm
    Character Minus
    Type of product Hand punch

    Identification numbers & Classifications

    Article number 085481 2/
    EAN / GTIN 5022044024748

    Description

    Version:

    Size 1.5/* to size 5/* = number (0 - 9), letter (A -Z) and special characters (&, /, +, -, full stop, comma).
    Size 1.5LEER to size 5LEER − spacer piece.

    Note:

    The asterisk in the stated size acts as a placeholder for the required characters.
    When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A or 3/& etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart