• The item cannot be ordered due to missing prices.

Steel type punches individually exchangeable, for set No. 085480 1,5/0 mm

Article no.: 085481 1,5/0

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Character height 1.5 mm
    Width of punch type 1.6 mm
    Punch type depth 15.87 mm
    Height of punch type 3.2 mm
    Character 0
    Type of product Hand punch

    Identification numbers & Classifications

    Article number 085481 1,5/0
    EAN / GTIN 5022044128101
    Manufacturer number TP0150

    Description

    Version:

    Size 1.5/* to size 5/* = number (0 - 9), letter (A -Z) and special characters (&, /, +, -, full stop, comma).
    Size 1.5LEER to size 5LEER − spacer piece.

    Note:

    The asterisk in the stated size acts as a placeholder for the required characters.
    When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A or 3/& etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart