• The item cannot be ordered due to missing prices.

PVC adhesive tape ORANGE

Article no.: 083636 ORANGE

Select article variation and quantity

Colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 764i
    Type of adhesive tape single-sided
    Backing material PVC film
    Adhesive Natural rubber
    Adhesive strength on steel 0.21 N/mm
    Stretch capability 180 %
    Tensile strength 2.28 N/mm
    Special features abrasion resistant; supple; corrosion-resistant; moisture-resistant
    Application Binding; Marking; Closing
    temperature-resistant up to 29 °C
    Liner present no
    Storage temperature 20 °C - 23 °C
    Storage humidity 50 % - 60 %
    Working life after date of manufacture 12 mo
    Colour orange
    Length 33 m
    Width 50 mm
    Thickness 0.125 mm
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083636 ORANGE
    EAN / GTIN 2050001712325
    Manufacturer number 7000048923

    Description

    Version:

    The 3M™ 764i can be used for non-critical application areas, such as colour marking and bundling. It is corrosion-resistant, flexible, supple, easy to apply and resistant to moisture.
    The 3M™ coloured marking and floor marking tapes are ideally suited for use in situations of building maintenance and for improving safety within the plant. The special structure of the coloured PVC adhesive tapes resists scratching, abrasion, weather and most chemicals. Easy to apply, very supple even on uneven surfaces.

    Note:

    The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart