{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 55‑-03 | |
Chemical basis | anaerobic methacrylate | |
Dynamic viscosity | 900 mPas - 1,500 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 200 °C | |
Touch dry after | 10 min - 20 min | |
Functional strength to | 1 h - 3 h | |
Characteristics | thixotropic; sealing; vibration-resistant; prevents seizing up; labelling-free | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; oily surfaces | |
for thread size M to | M36 | |
Maximum gap size | 0.25 mm | |
Strength class | medium strength | |
minimum break-away torque | 18 Nm - 23 Nm | |
Disassembly | with normal tool | |
Colour | blue | |
Capacity | 250 ml | |
Storage temperature | 20 °C | |
Working life after date of manufacture | 12 mo | |
Type of product | Thread lock |
Article number | 083314 55-03 | |
EAN / GTIN | 2050002005228 | |
Manufacturer number | 55-03-250 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Thread locking 55-03 |
||
Density | 1.1 g/cm³ | 1.08 g/cm³ |
Disassembly | with normal tool | with normal tool |
Strength class | medium strength | medium strength |
Capacity | 250 ml | 250 ml |
for thread size M to | M36 | M36 |
Dynamic viscosity | 900 mPas - 1,500 mPas | 1,500 mPas - 4,000 mPas |
Type of product | Thread lock | Thread locking |