• The item cannot be ordered due to missing prices.

USB quick charger HC218PD

Article no.: 081602 HC218PD

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum charging current 3 A
Maximum power 18 W
Charging voltage 5 V
Number of USB-C sockets 1
Number of USB sockets 1
Type of product Battery charger

Identification numbers & Classifications

Article number 081602 HC218PD
EAN / GTIN 4013674176557
Manufacturer number 1001-0109

Description

Version:

Suitable for devices which are charged or operated via USB. The intelligent charging control ensures optimised charging, where Multisafe technology protects the connected end devices and charger.
Integrated Power Delivery and Quick Charge charging protocol. Quick Charge 3.0 compatible.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart