• The item cannot be ordered due to missing prices.

USB data and charging cable USB-C

Article no.: 081603 USB-C

Select article variation and quantity

Plug type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum charging current 3 A
maximum data transmission 480 Mbit/s
Cable length 1 m
Type of product Cable

Identification numbers & Classifications

Article number 081603 USB-C
EAN / GTIN 4013674176878
Manufacturer number 1700-0130

Description

Version:

USB cable for charging and data transmission.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart