• The item cannot be ordered due to missing prices.

LED-EX torch with batteries, Type: 4AARFL

Article no.: 081521 4AARFL

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone Zone 0; zone 20
Colour of housing yellow
Illumination 225 lm
Illumination time 5.5 h
Power supply Battery-powered
Number of batteries contained 4
Battery type Mignon, AA
Overall length 158 mm
Head ⌀ 35 mm
Weight 158 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081521 4AARFL
EAN / GTIN 032705146035
Manufacturer number 514603F

Description

Version:

Explosion-proof torch, tested to the applicable ATEX guidelines.
High-performance LED lamps shock-resistant, dust-proof and waterproof.
With LED reflector technology.
LED hand lamp and helmet lamp with special protection technology. Smooth, wide centre beam. Thanks to the patented optical system, ideal for illuminating wide working areas. Corrosion-resistant. Switch at rear. Easy to attach to work and safety helmet using a helmet holder.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart