• The item cannot be ordered due to missing prices.

LED-EX torch with batteries, Type: 4AA2B

Article no.: 081521 4AA2B

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone Zone 0; zone 20
Colour of housing yellow
Illumination 170 lm
Illumination step 2 20 lm
Illumination time 6 h
Power supply Battery-powered
Number of batteries contained 4
Battery type Mignon, AA
Overall length 158 mm
Head ⌀ 35 mm
Weight 153 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081521 4AA2B
EAN / GTIN 032705146523
Manufacturer number 514652F

Description

Version:

Explosion-proof torch, tested to the applicable ATEX guidelines.
High-performance LED lamps shock-resistant, dust-proof and waterproof.
With LED reflector technology.
LED hand lamp with primary and secondary light, front beam for primary light (shines forwards), rotary head switch for secondary light (shines on the feet). No reduction in operating time when using both beams of light at the same time.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including 4×batteries No. 081557 LR6.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart