{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Nominal voltage | 100 V - 240 V | |
Power consumption | 29 W | |
Manufacturer's designation | NOVA 4K | |
Illumination | 400 lm - 4,000 lm | |
Power supply | Mains-powered | |
Light colour | 6,000 K | |
Overall length | 235 mm | |
Overall width | 88 mm | |
Overall height | 233 mm | |
Connection cable length | 5 m | |
Weight | 2,380 g | |
Type of product | Floodlight |
Article number | 081265 26 | |
EAN / GTIN | 5708997354407 | |
Manufacturer number | 03.5440 |