{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Nominal voltage | 100 V - 240 V | |
Power consumption | 84 W | |
Manufacturer's designation | NOVA 10K | |
Illumination | 1,200 lm - 12,000 lm | |
Power supply | Mains-powered | |
Light colour | 6,000 K | |
Overall length | 302 mm | |
Overall width | 102 mm | |
Overall height | 298 mm | |
Connection cable length | 5 m | |
Weight | 4,100 g | |
Type of product | Floodlight |
Article number | 081265 84 | |
EAN / GTIN | 5708997354445 | |
Manufacturer number | 03.5444 |