{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 227 mm | |
Depth | 212 mm | |
Height | 305 mm | |
Illumination | 2,000 lm | |
Power supply | Mains operated | |
Number of 250 V sockets | 4 | |
Number of sockets 400 V/16 A | 2 | |
Type of product | Power distributor |
Article number | 081139 400 | |
EAN / GTIN | 4003644021086 | |
Manufacturer number | KVM402016 |