• The item cannot be ordered due to missing prices.

Mobile multi-way sockets, Type: 250

Article no.: 081139 250

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 227 mm
Depth 212 mm
Height 305 mm
Illumination 2,000 lm
Power supply Mains operated
Number of 250 V sockets 8
Type of product Power distributor

Identification numbers & Classifications

Article number 081139 250
EAN / GTIN 4003644013159
Manufacturer number KVM8000

Description

Version:

Mobile multi-way sockets with sturdy hard rubber reinforced casing. 2.5 m connection cable H07RN-F 3G2.5 with 250V Schuko plug.
Output sockets with spring-loaded covers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart