{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | W2630 | |
Torque range | 25 Nm - 80 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M14 | |
maximum speed | 200 min-1 | |
Tool arbor size | 1/2 in | |
maximum air consumption | 660 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 1.2 kg | |
Operating noise | 86 dB(A) | |
maximum vibration to EN | 10.5 m/s2 | |
Length | 307 mm | |
Type of product | Screwdriver |
Article number | 079121 W2630 | |
EAN / GTIN | 7322590034153 | |
Manufacturer number | 8431035030 |