{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | W2621 | |
Torque range | 5 Nm - 68 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M12 | |
maximum speed | 170 min-1 | |
Tool arbor size | 3/8 in | |
maximum air consumption | 600 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 1.1 kg | |
Operating noise | 87 dB(A) | |
maximum vibration to EN | 15 m/s2 | |
Length | 271 mm | |
Type of product | Screwdriver |
Article number | 079121 W2621 | |
EAN / GTIN | 7322590034146 | |
Manufacturer number | 8431035021 |