• The item cannot be ordered due to missing prices.

Cordless metal cutting hand-held circular saw 8203E

Article no.: 078235 8203E

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 8203E
    Power supply Rechargeable battery-powered
    Type of rechargeable battery Lithium-ion
    Number of rechargeable batteries contained 2
    Battery capacity 5.5 Ah
    Battery voltage 18 V
    maximum speed 3,500 min-1
    Saw blade ⌀ 203 mm
    maximum cutting depth 90° 67 mm
    maximum cutting depth 45° 42 mm
    Weight without battery 5.4 kg
    Type of product Saw

    Identification numbers & Classifications

    Article number 078235 8203E
    EAN / GTIN 4260052468050

    Description

    Version:

    Powerful metal-cutting circular saws for for low-burr and safe sawing of profiles and pipes made from steel, non-ferrous metals, sheet metal, metal plates and sandwich panels without generating sparks.
    • No need to use cooling lubricants.
    • No reworking necessary.
    • Cuts in seconds.

    Hand DRY Cutter 8203E cordless metal cutting hand-held circular saw.
    • Ideal for sawing steel, sheet steel, sandwich panels, metal plates, pipes and profiles made from steel, non-ferrous metals, composite materials, up to a thickness of 6 mm.
    • Chip catcher for clean working.
    • Equipped with a dia. 203/48Z carbide-tipped saw blade “LBS shock-resistant” for maximum tool life and quality.

    Supplied with:

    Includes 2 high-performance 18 V LiHD 5.5 A batteries, saw blade, charger and case.

    Note:

    Compatible with the Cordless Alliance System (CAS), a cross-manufacturer battery pack system of leading power tool brands. Suitable saw blades can be found under No. 078243.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart