{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade ⌀ D | 203 mm | |
Bore ⌀ | 25.4 mm | |
Suitable for material | INOX | |
Number of teeth | 48 | |
Width of cut B | 1.2 mm | |
Type of product | Circular saw blade |
Article number | 078243 48 | |
EAN / GTIN | 4260052466780 | |
Manufacturer | JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 ESCHWEILER, Germany, www.jepson.de |