• The item cannot be ordered due to missing prices.

Polishing machine XCE10-8125

Article no.: 077771 XCE10-8125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation XCE 10-8 125
Power supply Mains operated
Power consumption 1,010 W
Speed range 140 min-1 - 430 min-1
maximum polishing tool ⌀ 160 mm
Weight 2.6 kg
Cable length 4 m
Type of product Polishing machine

Identification numbers & Classifications

Article number 077771 XCE10-8125
EAN / GTIN 4030293180550
Manufacturer number 418072

Description

Version:

  • 8 mm positive-action polishing stroke for high abrasive power.
  • High level of smooth running due to counterweight.
  • Ideally suited to working on temperature-sensitive paint finishes, thanks to low heat generation on the surface.
  • Cushioned special hook and loop pad for polishing.
  • Flat gear head reduces the distance to the surface. This allows the machine to be securely guided in any position.
  • Grip handle: ergonomically shaped with SoftGrip.
  • Microprocessor electronics with constant speed control by tacho-generator, soft start, accelerator switch, restart inhibit after a power failure, overload protection, temperature monitoring and speed pre-set.
  • Optimised air circulation for the best possible cooling of the motor and gear. No irritating exhaust air for the user.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart