{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | PE 14-1 180 | |
Power supply | Mains operated | |
Power consumption | 1,400 W | |
Speed range | 250 min-1 - 1,380 min-1 | |
Toolholder | M 14 | |
maximum polishing tool ⌀ | 250 mm | |
Weight | 2.3 kg | |
Length | 405 mm | |
Width | 117 mm | |
Cable length | 4 m | |
Type of product | Polishing machine |
Article number | 077771 PE14-118 | |
EAN / GTIN | 4030293166806 | |
Manufacturer number | 395749 | |
Manufacturer | Flex-Elektrowerkzeuge GmbH, Bahnhofstraße 15, 71711 STEINHEIM AN DER MURR, Germany, www.flex-tools.com |