{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | DS15/300A | |
Power supply | Mains operated | |
Power consumption | 1,100 W | |
maximum speed | 1,450 min-1 | |
Abrasive disc ⌀ D | 300 mm | |
Abrasive disc width T | 40 mm | |
Abrasive disc hole ⌀ H | 76 mm | |
Extraction conveying volume | 10 m3/min | |
Weight | 160 kg | |
Type of product | Double grinding machine |
Article number | 077514 DS15/300A | |
EAN / GTIN | 2050001674135 | |
Manufacturer number | DS15/300A |