• The item cannot be ordered due to missing prices.

Bench grinder DS with dust extraction, 400 V, Type: DS07/200A

Article no.: 077514 DS07/200A
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DS07/200A
Power supply Mains operated
Power consumption 500 W
maximum speed 2,900 min-1
Abrasive disc ⌀ D 200 mm
Abrasive disc width T 25 mm
Abrasive disc hole ⌀ H 51 mm
Extraction conveying volume 6 m3/min
Weight 95 kg
Type of product Double grinding machine

Identification numbers & Classifications

Article number 077514 DS07/200A
EAN / GTIN 2050001674111
Manufacturer number DS07/200A

Description

Version:

Bench grinder with extraction system incorporated in the base.
Grinding dust is effectively collected by a water filter and downstream plastic coarse filter and fine filter. Supplied without grinding wheels.

Note:

Suitable grinding wheels can be found from No. 596100.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart