• The item cannot be ordered due to missing prices.

Cordless hammer drill without battery, charger or case M18FHPX

Article no.: 075532 M18FHPX

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • Shank: SDS Plus
  • Tool arbor shape: SDS-Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (HD=Heavy Duty)
    suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
    Shank SDS Plus
    Manufacturer's designation M18ONE FPHX
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 18 V
    Speed range 0 min-1 - 800 min-1
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 30 mm
    maximum twist drill size ⌀ in concrete 30 mm
    maximum hammer rate 4,600 min-1
    Impact energy 4.2 J
    Tool arbor shape SDS-Plus
    Weight 5.2 kg
    maximum vibration to EN 8.6 m/s2
    Quick-clamping chuck range 1.5 mm - 13 mm
    Power supply Rechargeable battery-powered
    Type of product Hammer drill

    Identification numbers & Classifications

    Article number 075532 M18FHPX
    EAN / GTIN 4058546346881
    Manufacturer number 4933478495

    Description

    Version:

    • Sturdy hammer drill with pneumatic hammer action
    • SDS plus chuck.
    • High-strength metal gearbox casing.
    • Forward / reverse, hammer action on / off and electronic speed control.
    • FIXTEC tool quick-change system for switching between the SDS-Plus chuck and the quick-release metal drill chuck, without using tools.
    • Zero rotation for easy chisel work.
    • Safety clutch protects user and machine if the drill jams.
    • AVS anti-vibration system.

    Supplied with:

    Zero-speed version − without battery, charger and case.

    Note:

    Suitable carbide hammer drills can be found from No. 787000. See from No. 073808 and No. 073840 for suitable replacement batteries and chargers.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart