• The item cannot be ordered due to missing prices.

Battery charger, Type: ASC55-8

Article no.: 073890 ASC55-8

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Type CAS 18 V
Nominal voltage 36 V
Maximum number of charging points 8
Type of product Charger

Identification numbers & Classifications

Article number 073890 ASC55-8
EAN / GTIN 4061792191051
Manufacturer number 627093000

Description

Version:

Charger for sliding seat battery packs of all voltage classes (12 – 36 V). Patented “AIR COOLED” charging technology for short charging times by cooling the battery pack during charging.
Charging station with 8 parallel charging slots. Robust aluminium housing with hook for wall mounting and carrying handle for mobile use.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart