• The item cannot be ordered due to missing prices.

Battery charger, Type: ASC145

Article no.: 073890 ASC145

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Type CAS 18 V
Nominal voltage 36 V
Maximum number of charging points 1
Type of product Charger

Identification numbers & Classifications

Article number 073890 ASC145
EAN / GTIN 4061792155060
Manufacturer number 627378000

Description

Version:

Charger for sliding seat battery packs of all voltage classes (12 – 36 V). Patented “AIR COOLED” charging technology for short charging times by cooling the battery pack during charging.
Quick charger with 145 watt output power and up to 4x charging speed.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart