• The item cannot be ordered due to missing prices.

Accessories for drill / drivers Quick-In, Type: THREAD-SET

Article no.: 070208 THREAD-SET

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver attachment

Identification numbers & Classifications

Article number 070208 THREAD-SET
EAN / GTIN 4014586404851
Manufacturer number 64203003010

Description

Version:

QuickIN accessories for extension of all FEIN cordless drill / drivers with a QuickIN interface in the application areas of screwdriving and tapping.
Tapping adapter with 2 collets for shank diameters 4.5 and 6 mm for cutting threads size M4, M5, M6 / M8. Reliable retention of the tap on the square, this prevents rotational slippage. Compatible with all FEIN cordless screwdrivers with a QuickIN / QuickIN MAX interface.

Supplied with:

1 × QuickIN thread tapping adapter, incl. 2 collets for shank ⌀ 4.5 and 6 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart