• The item cannot be ordered due to missing prices.

Accessories for drill / drivers Quick-In 64203026

Article no.: 070208 64203026

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw driving attachment type Eccentric
Type of product Screwdriver attachment

Identification numbers & Classifications

Article number 070208 64203026
EAN / GTIN 4014586476919

Description

Version:

QuickIN accessories for extension of all FEIN cordless drill / drivers with a QuickIN interface in the application areas of screwdriving and tapping.
QuickIN eccentric attachment for drilling and screwdriving close to the edge for optimum working results. The FEIN QuickIN interface offers 12 secure positions.
Screws 8×300 mm; length 99.5 mm; toolholder: Bit (DIN ISO 1173 – C 6.3 and E 6.3); width across the head: 10.7 mm.
Compatible with all FEIN cordless drill/drivers with a QuickIN interface.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart