• The item cannot be ordered due to missing prices.

HOLEX CleverDrill HSS jobber drill set No. 114031 as a refill set 1-6

Article no.: 115056 1-6

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drill range 1 mm - 6 mm
Series CleverDrill
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 51
Incremental steps of drills 0.1 mm
with case no
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115056 1-6
EAN / GTIN 4062406742331
Manufacturer number 115056 1-6

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
60
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
18
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
HOLEX CleverDrill: Sturdy drill for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Note:

Size 13.2 – 20: With stepped shank ⌀ 12.7 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX CleverDrill HSS jobber drill set No. 114031 as a refill set  1-6

HOLEX CleverDrill HSS jobber drill set No. 114031 as a refill set 1-6

Number of cutting edges Z 2 2 2 2
Incremental steps of drills 0.1 0.1 0.1 0.1
Drill range 1 ;6 1 ;6 1 ;6 1 ;6
Colour ring without without without without
Shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS HSS
Tolerance nominal ⌀ h8 h8 h8 h8

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart