• The item cannot be ordered due to missing prices.

HOLEX CleverDrill HSS jobber drill set No. 114031 as a refill set 1-10

Article no.: 115056 1-10

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Drill range 1 mm - 10 mm
    Series CleverDrill
    Coating uncoated
    Tool material HSS
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    Number of drills 19
    Incremental steps of drills 0.5 mm
    with case no
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 115056 1-10
    EAN / GTIN 4062406742355
    Manufacturer number 115056 1-10

    Application Table

    Alu plastics
    N
    80
    Aluminium (short chipping)
    N
    60
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    35
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    22
    Steel < 1100 N/mm²
    P
    18
    GG(G)
    K
    30
    CuZn
    N
    40
    Oil
     
    wet maximum
     

    Description

    Version:

    Composed of jobber drills DIN 338.
    HOLEX CleverDrill: Sturdy drill for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

    Note:

    Size 13.2 – 20: With stepped shank ⌀ 12.7 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart