• Ingen pris tilgjengelig

SIMPLEX soft-faced hammer with soft metal inserts 60G mm

Article no.: 753200 60G
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to shopping list

    Dela den här produkten

    eller kopiera den här länken

    Produktinformasjon

    Technical Data

    tillverkarens beteckning SIMPLEX
    Serie SIMPLEX skonhammare
    huvudlängd med slag 145 mm
    arbetsytans ⌀ på slagen 60 mm
    skaftlängd 340 mm
    totallängd 405 mm
    vikt 1,95 kg
    Material hus Gjutstål
    Material insats Mjukmetall, hård
    Material skaft Trä
    Färg silver
    Produktslag Hammare

    Identification numbers & Classifications

    Artikkelkode 753200 60G
    EAN / GTIN 4030618300304
    Manufacturer number 3009.060

    Beskrivelse

    Version:

    Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
    All insert types can also be combined with each other.
    Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

    Application:

    Size A = Aluminium housing: For light work, e.g. positioning.
    Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

    Spare part:

    Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

    Note:

    Size codes A = Aluminium housing; G = Annealed cast iron housing.

    Downloads & documents

    Suitable products

    Reservdelar

    Services & product advisors

    Direktekjøp

    Sign in to your Account

    I kundvagn

    Till kundvagnen
    Till kundvagnen