{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,800 mm | |
Width | 52 mm | |
Depth | 17.1 mm | |
Weight | 2.9 kg | |
Type of product | Locking |
Article number | 998290 1800 | |
EAN / GTIN | 4067263111740 | |
Manufacturer number | 998290 1800 |